£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
GOJO® lemon pumice hand cleaner cream formula with fresh lemon fragrance and pumice scrubbers. Use with or without water. For removing grease, tar and oil.
Plastic cartridge: 2.25kg.
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852009156 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 0915-06-EEU00 |
Package Type | Tub |
Size | 2250ml |
Type | Hand Cleaning Paste |
UNSPSC Code | 53131613 |