£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Extremely effective in normal hand washing applications, this skin cleanser quickly tackles everyday soiling and rinses away to leave clean and nourished hands with no sticky residue.
Features and Benefits
• Mild formula is gentle on the skin
• Quick rinsing properties saves time while effectively cleaning
• Suitable for use with the GOJO® Accent™ dispenser
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852064957 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 9112-06-EEU00 |
Package Type | Refill Cartridge |
Size | 800ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |