£4.58
Ex VAT
£5.50
Inc VAT
Product Details
Product Specification
GOJO Mild Lotion Soap specially formulated for frequent washing, and is both fragrance free and dye free.
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852010770 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 2103-08-EEU00 |
Package Type | Refill Pouch |
Size | 1000ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |