£5.22
Ex VAT
£6.26
Inc VAT
Product Details
Product Specification
GOJO Antibacterial Lotion Soap Fragrance Free fragrance free lotion soap with Triclosan. Conforms to EN 1499.
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852014846 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 2157-08-EEU00 |
Package Type | Refill Pouch |
Size | 1000ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |