£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
Product Documents
Tork Premium Oil & Grease Liquid soap is recommended for heavily soiled, greasy and oily hands. It is a mild and creamy soap, dermatologically tested and has a rich and creamy lather.
Perfect for showers.
All purpose soap for hair and body.
Mild formulation for skin and hair.
Colour: Transparent
Attribute | Value |
---|---|
Brand | Tork |
EAN | 7322540394078 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 420401 |
Package Type | Refill Cartridge |
Size | 1000ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |