£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
GOJO Professional Paint & Body Shop Hand Cleaner a uniquely formulated hand cleaner for quickly removing a variety of paints and stains.
Does not contain petroleum distillates.
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852010183 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 1018-06 |
Package Type | Flip Top Bottle |
Size | 650ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |