£36.66
Ex VAT
£43.99
Inc VAT
Product Details
Product Specification
Product Documents
Specialist hand cleanser combining dibasic ester and natural cornmeal hand scrub to remove paints, inks, resins, adhesives and most other paint and Bodyshop soiling's. Contains moisturiser to help care for the skin.
For use at the end of each work period, or more frequently if required, to remove alkyd and acrylic based paints, resins, adhesives, lacquers, sealants, varnishes, most inks and dyes and most other print and paint shop contaminants. Advanced formulation, solvent-free heavy duty hand cleanser containing non-abrasive micro-polymer granules for a deep- down cleaning action and moisturiser to help care for the skin. removes ingrained oil, grease and general grime. Removes: Ingrained oil, grease, general grime.
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424035583 |
ECLASS Code | 30021404 |
Fragrance | Citrus |
MFR Part No. | SWPP4LMP |
Package Type | Pump Bottle |
Size | 4000ml |
Type | Hand Cleaning Gel |
UNSPSC Code | 53131613 |