£3.02
Ex VAT
£3.62
Inc VAT
Product Details
Product Specification
Heavy duty hand cleaner to remove oil, grease, carbon black and lubricants. Kind to skin but tough on dirt. Leaves hands feeling firm and fresh. Heavy duty formula to remove general dirt and grime. Leaves the skin feeling smooth and firm. Natural scrubbing agents provide a deep clean without damaging the skin. Helps to stop skin swelling.
Attribute | Value |
---|---|
Brand | Deb |
EAN | 4016208103494 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | STHC250ML |
Package Type | Tube |
Size | 250ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |