£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Tough, extra large wipes for removing a variety of heavy duty soilings including oil and grease. No need for water.
Colour: Red
Pack Size: 150
Product Length: 327 mm
Product Type: Box Wipes
Product Width: 108 mm
Attribute | Value |
---|---|
Brand | Swarfega |
EAN | 5010424610834 |
Fragrance | Fragranced |
MFR Part No. | SRB150W |
Pack Quantity | 150 |
Package Type | Bucket |
Series | Red Box |
UNSPSC Code | 42141503 |