£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
Clean up oil, paint, sealants, and adhesives quickly and efficiently with the 3M™ PaintShop hand wipes. Designed for workers in paint and body shop industries, these wet wipes clean and protect the skin with moisturising agents for clean hands with no fuss.
Features and Benefits
• Moisturisers and an anti-bacterial agent offer protection in a workshop environment
• Handy re-sealable tub to keep wipes ready for use
• The double-layered, textured material gently scrubs and absorbs
Attribute | Value |
---|---|
Brand | 3M |
Colour | Orange |
EAN | 5010027822788 |
Fragrance | Fragrance Free |
MFR Part No. | 7000083683 |
Pack Quantity | 100 |
Package Type | Tub |
UNSPSC Code | 42141503 |
Wipe Length | 270mm |
Wipe Width | 280mm |