Super Professional

FOOD SAFE ANTI-BACTERIAL SANITISER C11 (750ml)

SKU:

MRU7223022J

MPN:

800-277-0002

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK
Get it by Monday, May 23rd

    Overview

    The C11™ Anti-bacterial Sanitiser from Mirius® is the ideal cleaning product for kitchens and other food prep surfaces. Active in just 30 seconds, the non-bleach formula cleans and sanitises, killing 99.99% of germs, including MRSA.


    Features and Benefits
    • Non-tainting making it the ideal choice for food surfaces
    • A versatile product suitable for a variety of applications
    • Acts quickly to wipe out germs and keep surfaces safe


    Standards
    • BS EN 1276
    • BS EN 13697
    • ISO 9001 Quality Management System
    • ISO 14001 Environmental Management System


    Notes
    • This product has not been tested on animals
    • Complies with European regulations concerning biodegradability and protection of the environment


    Brand
    Super Professional
    MFR Part No.
    800-277-0002
    Package Type
    Spray Bottle
    Size
    750ml
    Use
    Chopping Boards