£17.78
Ex VAT
£21.34
Inc VAT
Product Details
Product Specification
Ecover Non-Bio Powder is powerful on ground in dirt, yet gentle on your skin and the environment. The new formula means that it performs even better at lower temperatures and offers brilliant results on whites and colourfast laundry. Ecover's new concentrated washing powder formula has improved performance and is more effective at 30°C than ever before. Requiring less powder per wash, the average cost per load is reduced by 25%.
Size: 3kg (40 washes).
Attribute | Value |
---|---|
Brand | Ecover |
EAN | 5412533003482 |
MFR Part No. | 2015 |
Pack Quantity | 1 |
Series | 2015 |
Size | 3kg |
Type | Non-Bio Washing Powder |
UNSPSC Code | 47131811 |