Cotswold

39" Litter Picker

SKU:

COT9071800K

MPN:

9071800K

£25.79

Ex VAT

£30.95

Inc VAT

IN STOCK (50+)

    Product Details

    Using the Cotswold® spring-loaded trigger and jaw litter picker removes the need to repeatedly bend and stoop to collect litter, helping to reduce back strain and fatigue.


    Designed to be as lightweight as possible, it is comfortable to use one-handed over extended periods of time. The jaws use a pistol trigger mechanism and is useful for collecting both hard and soft litter, such as paper, tin cans, and glass bottles.


    This style of grabber is also very useful for grabbing lighter items from high shelves for convenient collection, saving the need for ladders.


    Features and Benefits
    • Comfortable to use one-handed over extended periods of time
    • Lightweight aluminium pole with spring-loaded trigger and jaws for easy use
    • Helps to reduce back strain and fatigue
    • Excellent jaw capacity: 110mm


    Typical Applications
    • Indoor
    • Outdoor


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    EAN

    5036140326347

    Material

    Aluminium

    Overall Length

    990mm

    Type

    Trigger Handle

    UNSPSC Code

    47131611