£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Rubbermaid HYGEN™ Quick-Connect Handles and Pole make cleaning more efficient in every area of your facility. The Quick-Connect mechanism allows easy, time-saving frame exchange.
-Lightweight aluminium construction is safe for MRI rooms.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black Yellow |
EAN | 0086876182453 |
Fitting Type | Quick-Connect |
Length | 1.15-1.86m |
Material | Aluminium |
MFR Part No. | FGQ74500YL00 |
Series | Hygen |
UNSPSC Code | 47131609 |