£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Rubbermaid HYGEN™ Quick-Connect Handles and Pole make cleaning more efficient in every area of your facility. The Quick-Connect mechanism allows easy, time-saving frame exchange.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Yellow |
Diameter | 50mm |
EAN | 0086876182460 |
Fitting Type | Quick-Connect |
For Use With | Hygen Mop Heads |
Length | 1.21-1.82m |
Material | Aluminium |
MFR Part No. | FGQ75500YL00 |
Series | Hygen |
UNSPSC Code | 47131609 |