£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Plus evolution dust mop can be used dry on any wall or floor surface. Retains twice the amount of dust particles as pre-impregnated floor wipes.
Features and Benefits
• Designed to hold twice the amount of dust particles as pre-impregnated floor wipes
• Strong all-rounder, can be used on both walls and floors saving time and economical
Typical Application
• For dry use on any wall or floor surface
• Industrial
• Factories
• Decorating
Notes
• Thickness: 5.1mm
• Size: 14 x 48cm
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 3760021395987 |
Fitting Type | Slip on |
Head Colour | Green |
MFR Part No. | 106 |
Series | Micro-Speed Plus Evo |
UNSPSC Code | 47131619 |