£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Product Documents
Keep your floors in tip-top shape with the Superdry™ Squeeze Mop from Cotswold Brushware & Cleaning®. The lightweight, tubular handle features a hand-operated "squeeze" mechanism to mop up spills and dry freshly cleaned floors faster.
Features and Benefits
• Lightweight and easy to manoeuver
• Highly absorbent sponge makes quick work of spills
• Suitable for use on a wide range of hardwood floors
Typical Applications
• Domestic
• Commercial
• Schools
Notes
• Compatible for use with COT9074220K - Cotswold Square Bucket
• Compatible with COT9072650K - Cotwold Squeeze Mop Refill Pack
Attribute | Value |
---|---|
Brand | Cotswold |
Fitting Type | Clip |
Handle Colour | Silver |
Handle Length | 1250mm |
Handle Material | Plastic |
Head Colour | Yellow |
Mop Head Material | Sponge |
Series | Superdry™ |
UNSPSC Code | 47131618 |