£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Applications | Hands Tools |
Brand | Action Can |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Lemon |
MFR Part No. | 32874 |
Pack Quantity | 80 |
Package Type | Tub |
Series | 1854 |
Sheet Length | 300mm |
Sheet Width | 195mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |