Big Wipes

4x4 Multi-Purpose Wipes - Pack of 120

SKU:

BWI9305867H

MPN:

24120000

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

Next day delivery


    Overview

    Keep the hands clean of industrial soiling with Big Wipes® Multi-Purpose Wipes. Designed to remove paint, adhesives, silicone, epoxy, and more from hands, tools, and surfaces, these tough and absorbent wipes rid the hands of dirt and odour with no water required.


    Features and Benefits
    • Made from 3 layers of quilted fabric for gentle cleaning
    • Pre-moistened with cleansers and conditioners for effective cleaning
    • Dermatologically tested and kind to hands
    • The formula is free from preservatives and is biodegradable for sustainability
    • Delivers up to 99% bacterial protection for excellent hygiene
    • Contains a blend of powerful skin conditioners to nourish and moisturise
    • Smart dispensing system keeps wipes moist
    • Recyclable packaging for a sustainable choice


    Standards
    • EN 14476 - Antiviral
    • EN 1276


    Applications
    Hands Surfaces Tools
    Brand
    Big Wipes
    Colour
    Yellow
    Fragrance
    Fragranced
    MFR Part No.
    2412
    Pack Quantity
    120
    Package Type
    Tub
    Series
    2412
    Type
    Multi-Purpose Wipes