£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed specifically for controlled cleaning and hygiene tasks, the Wettask SXX wipes are ideal for healthcare and industrial settings.
Each small wiper is perforated to absorb spills or your chosen cleaning product to deliver high-level hygiene where required.
Features and Benefits
• Strong and absorbent material handles spills and large cleaning areas with ease
• No loose fibres and low lint content mean bits of wiper aren't left behind on surfaces
• Can be used with the solvent of your choice to clean and disinfect
Typical Applications
• Healthcare sector
• Industrial environments
Attribute | Value |
---|---|
Applications | Food Environments Medical Devices |
Brand | Kimtech |
Colour | White |
EAN | 5033848037490 |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | 7764 |
Pack Quantity | 60 |
Package Type | Refill Roll |
Series | 7764 |
Sheet Length | 320mm |
Sheet Width | 310mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |