£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
These Antibacterial Disinfectant Wipes are designed with a powerful sanitising formula to kill bacteria and viruses on hands and surfaces.
Features and Benefits
• Antibacterial action kills 99.999% of bacteria
• Dermatologically tested for safe use on skin
• Contains Aloe Vera extract to soothe the skin
• Non-tainting and suitable for use in food preparation environments
• Supplied in a resealable pack to keep wipes moist between applications
Standards
• BS EN 1276
• BS EN 13727
• BS EN 14476
Approvals
• FDA approved
Attribute | Value |
---|---|
Applications | Hands Surfaces |
Brand | Orcagel |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | ORC306 |
Pack Quantity | 90 |
Package Type | Pouch |
Series | ORC306 |
Sheet Length | 180mm |
Sheet Width | 150mm |
Type | Disinfectant Wipes |
UNSPSC Code | 42181508 |