£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Micro-fibre optical quality lint free absorbent wipes. For use with Q-CONNECT liquid cleaners. Soft, strong and absorbent - will not scratch delicate surfaces. Ideal for technical equipment. Washable and reusable. Pack quantity: 20.
Attribute | Value |
---|---|
Applications | Technical Equipment |
Brand | Qconnect |
Colour | White |
ECLASS Code | 40030290 |
MFR Part No. | KF04506 |
Pack Quantity | 20 |
Package Type | Pouch |
Series | KF04506 |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |