£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
For a super-strong, high-quality wipe, you can't go wrong with LAX60 Industrial Wipes from Dirteez®. Easy to dispense, these wipes offer excellent absorbency for spills involving oils, lubricants, solvents, and water.
Features and Benefits
• 60gsm non-woven wipe with great wet strength, that can be wrung out after use
• Low lint finish for fewer bits left behind
• Twice the speed of liquid absorption as rags
• Sheets easily dispense from the side of the box, with portable carry handle
• Absorbs up to 6 times its own weight
Typical Applications
• Construction
• Manufacturing
Attribute | Value |
---|---|
Applications | Medium-Duty Multi-Purpose |
Brand | Dirteeze |
Colour | White |
ECLASS Code | 40030290 |
MFR Part No. | LAX60 |
Pack Quantity | 150 |
Series | Non-Woven |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |