£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
These wet wipes with biocidal activity are ideal for cleaning and disinfecting surfaces. Available in a convenient-sized pack, these wipes can be kept in a bag or on a work surface for quick access.
Features and Benefits
• Convenient sized pack for portability where wipes are needed most
• Ideal for use in the food industry and effective against MRSA
• Reliably eliminates 99.9% of bacteria and germs
Typical Applications
• Food preparation
Attribute | Value |
---|---|
Applications | Food Environments Hands Surfaces |
Brand | Orcagel |
EAN | 5060057241301 |
ECLASS Code | 40030290 |
MFR Part No. | ORC026 |
Pack Quantity | 40 |
Package Type | Pouch |
Series | ORC026 |
Type | Disinfectant Wipes |
UNSPSC Code | 42181508 |