£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
These professional grade hand wipes are the perfect addition to your cleaning kit. Suitable for heavy-duty cleaning, these wipes tackle industrial oils, grease, paints, and more.
Features and Benefits
• Powerful multi-purpose cleaning formula
• Suitable for cleaning both hands and surfaces with no gloves required
• Dermatologically tested and proven skin safe
• Added aloe vera for skin conditioning
• Contains antibacterial additives for thorough sanitising
• Supplied in a handy portable bucket
Standards
• EC 1223/2006 Cosmetic Directive
• EN 1276 - antibacterial
Attribute | Value |
---|---|
Applications | Hands Surfaces |
Brand | Solent Cleaning |
EAN | 5036140469211 |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
Pack Quantity | 150 |
Package Type | Tub |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |