£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
ValueX General Purpose Absorbent Dry Wipes are a pack of 50 budget dry wipes. These wipes are designed to clean common spillages in the office environment.
Features and Benefits
•
A pack of 50 budget dry wipes, perfect for cleaning common spillages in the office environment.
Notes
• Ideal for use with FCL400UT
Typical Applications
• Surfaces and Plastic casings (with correct cleaning solution)
Attribute | Value |
---|---|
Applications | Plastic Surfaces |
Brand | Exertis |
EAN | 5028356508891 |
ECLASS Code | 40030290 |
MFR Part No. | 65990AF |
Pack Quantity | 50 |
Package Type | Packet |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |