£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
Product Documents
Specifically designed to remove grease and light oil deposits from metal and composite surfaces, the WipeMaster® degreasing wet wipes are of specialist design. Made with low-lint, non-woven material, each wipe is saturated with the safe Wipe 2™ chemical and comes packed into a handy tub. Each tub is sealed to prevent drying and has a resealable dispensing hatch and handle for easy access to portable wipes where you need them most.
Features and Benefits
• Advanced formula uses aqueous-based solvents and cleaning fluids to avoid user contact with harmful solvents and chemicals
• Bucket dispensing system keeps wipes clean and fresh for immediate use
• Made from low linting, non-woven material to avoid residue and wipe breakdown
• User-friendly and non-flammable for improved safety
• Packaging ensures low evaporation and no risks of spilling to keep VOC levels to a minimum
Typical Applications
• Aerospace
• Automotive
• Metal manufacture
• Industrial settings
Notes
• VOC - Volatile Organic Compounds
Approvals
• Fully approved by Rolls Royce® and Aircelle®
Standards
• ISO14001 - Environmental Management System
• Supports the Health & Safety at Work Act
• COSHH regulations
• CHIP regulations
Attribute | Value |
---|---|
Applications | Metals Tools |
Brand | Wipemaster |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | 5831 |
Pack Quantity | 400 |
Package Type | Tub |
Series | 5831 |
Sheet Length | 350mm |
Sheet Width | 190mm |
Type | Degreasing Wipes |
UNSPSC Code | 42181508 |