£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Vacuum cleaner crevice tool.
Easily cleans edges and corners with is thin and long nozzle.
Dimensions:
External diameter - 38mm
Length - 305mm
Width - 53mm
Fits the following model: Kobe KBE2793170K
This item can be used on other vacuum cleaners with a 38mm internal hose.
Attribute | Value |
---|---|
Accessory Type | Crevice Nozzle |
Brand | Kobe |
ECLASS Code | 21059190 |
For Use With | KBE2793170K |
Pack Quantity | 1 |
UNSPSC Code | 47121607 |