£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Numatic 150mm Upholstery Nozzle to fit 32mm hose
Attribute | Value |
---|---|
Accessory Type | Upholstery Nozzle |
Brand | Numatic |
ECLASS Code | 21059190 |
For Use With | Charles George Harry Henry Hetty James Various Cleancare and Procare models |
MFR Part No. | 601145 |
Pack Quantity | 1 |
UNSPSC Code | 47121607 |