£607.62
Ex VAT
£729.14
Inc VAT
Product Details
Product Specification
Air operated, strong and durable mild steel degreasing station. Ideal for use as a soaking bath and air agitation facility aids the degreasing process by removing heaviest oil and grime from small parts. Also comes with a flow through brush to deal with caked on grime. Designed to sit on 100L barrel.
Dimensions: (L)760mm(30") x (W)510mm(20") x (H)200mm(8").
Weight: 20.8kg.
Working height when on 100L drum 890mm (35").
Solvent delivery: Flow through brush.
General: powder coated bowl and galvanised splashback sheet. Tray is mild steel.
Attribute | Value |
---|---|
Brand | Solent Maintenance |
EAN | 5036140188181 |
ECLASS Code | 36230700 |
Type | Benchstanding Parts Washer |
UNSPSC Code | 47121809 |