Brasso

Metal Polish, Tub, 75ml

SKU:

CTL7601020C

MPN:

RK75041

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (50+)

    Product Details

    Infused with metal cleaning polish, Brasso® wadding is a quick and measured alternative to Brasso® liquid polish. Convenient and effective, it saves the need for a polish cloth with only a small amount of wadding needed to achieve an excellent shiny finish.


    Features and Benefits
    • Easy and convenient to use
    • A little goes a long way
    • Delivers a long-lasting finish


    Typical Applications
    • Brass
    • Copper
    • Stainless steel
    • Chrome


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Brasso

    Container Type

    Tub

    EAN

    5000146048688

    ECLASS Code

    30021401

    MFR Part No.

    HK:RB0125758

    Size

    75ml

    Type

    Metal Polish

    UNSPSC Code

    47131814