SKU:
SIP2738909K
MPN:
08909
£649.00
Ex VAT
£778.80
Inc VAT
Product Details
Product Specification
The SIP PW540/155 electric pressure washer is an portable unit with a powerful 2400w induction motor, an electric pump with three axial pistons, and wall coupling system for safe mounting.
Features and Benefits:
• 230v (13amp) input supply
• Heavy-duty 2400w induction motor
• 2320psi (160 bar) max. output pressure
• 510 litres/hour maximum water flow rate
• 10 metre heavy-duty rubber hose and reel
• Bent lance with adjustable rotating nozzle
• Quick wall-coupling system with safety lock
• Brass-headed Axial electrical pump
• Detergent and foam lance bottles
• Water inlet with cartridge filter
• Premium Italian construction
• 2 year warranty
Attribute | Value |
---|---|
Brand | SIP |
ECLASS Code | 21051601 |
Flow Rate | 510L/h |
Hose Length | 10m |
Maximum Operating Pressure | 106bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 8909 |
Model Number | Tempest PW540/155 |
Power Rating | 2.4kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 22kg |
Wheels | No |