SKU:
SIP2731180S
MPN:
08923
£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
Suitable for cleaning larger open spaces where no electrical supply is available, the Trade Tempest TP650/175 is the ideal pressure washer that offers the user up to 175 bar (2540 psi). Nozzles Included super space saving folding design.
Manufactured with a 6.5hp petrol engine, the machine comes supplied with a brass-head pump and fittings that serve an extended lifespan, an eight meter heavy-duty hose and a lance that delivers up to 11 liters per minute.
Fitted with two pneumatic wheels, this model has been designed for complete portability and is suitable for DIY or agricultural use, perfect for use where no mains power supply is available. Supplied with a two year engine warranty that affords complete confidence.
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713089239 |
ECLASS Code | 21051601 |
Flow Rate | 650L/h |
Height | 475mm |
Hose Length | 10m |
Length | 710mm |
Maximum Operating Pressure | 175bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 8923 |
Model Number | Tempest TP650/175 |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 47kg |
Wheels | Yes |
Width | 400mm |