£474.17
Ex VAT
£569.00
Inc VAT
Product Details
Product Specification
08933 professional 130 bar electric pressure washer features a 480 litre / hour flow rate, 1885 psi and a 2400w induction motor. With a heavy duty metal lance with rubber grips for added comfort and handy hose reel storage. Constructed with a pressure gauge and thermal protection for extended life. SIP's professional electric pressure washer with a professional hose and reel has a total stop function cuts the power out when the pressure washer is not in use. Complete with a turbo lance which gives 3600 psi EWP and a foam lance.
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713089338 |
ECLASS Code | 21051601 |
Flow Rate | 480L/h |
Height | 380mmmm |
Length | 890mm |
Maximum Operating Pressure | 130bar |
MFR Part No. | 8933 |
Model Number | Tempest P480/140-S |
Power Rating | 2.4kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 23kg |
Width | 320mmmm |