£579.00
Ex VAT
£694.80
Inc VAT
Product Details
Product Specification
08934 professional 140 bar electric pressure washer features a 540 litre / hour flow rate, 2030 psi and a 2700w induction motor. With a heavy duty metal lance with rubber grips for added comfort and handy hose reel storage. Constructed with a pressure gauge and thermal protection for extended life. SIP's professional electric pressure washer with a professional hose and reel has a total stop function cuts the power out when the pressure washer is not in use. With a patented extra heavy duty brass head pump, 4 litre internal detergent tank and extra long life brass fittings. Complete with a turbo lance which gives 4000 psi EWP.
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713089345 |
ECLASS Code | 21051601 |
Flow Rate | 540L/h |
Maximum Operating Pressure | 140bar |
MFR Part No. | 8934 |
Model Number | 8934 |
UNSPSC Code | 47121805 |
Weight | 26kg |