SIP

08943 Tempest PP760/190 Honda Petrol Pressure Washer

SKU:

SIP2731210H

MPN:

08943

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    A professional petrol powered pressure washer served by an Honda GX200 6.5hp engine that offers a powerful 190 bar rating with a flow rate of 12.6 litres per minute. Complete in a wheel mounted folding frame with pneumatic tyres and a heavy duty metal lance with rubber grips for added comfort.


    Supplied with a lance and ten metre heavy duty hose, the machine is suitable for maintaining large open spaces where no electric supply is available.


    The high durability and longer lifespan of the machine is served by the inclusion of a brass head pump and brass fittings. Supplied with a two year engine guarantee, the machine exudes outstanding performance with complete user confidence.


    Brand
    SIP
    ean
    5012713089437
    Flow Rate
    756L/h
    Height
    660mm
    Length
    670mm
    Maximum Operating Pressure
    190bar
    MFR Part No.
    8943
    Model Number
    Tempest PP760/190
    Power Type
    Petrol
    Weight
    43kg
    Width
    580mm