SIP

Tempest PH540/150 Mobile Pressure Washer 240 Vac, 2.7 kW, 150 bar, 540 L/h With Diesel Powered Heater

SKU:

SIP2738954F

MPN:

08954

£1499.00

Ex VAT

£1798.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The SIP PH540/120 hot water pressure washer is built with an all-metal brass-headed axial plunger pump, pressure gauge, temperature thermostat and a "Total Stop" function.


    Features and Benefits:
    • 230v (13amp) input supply
    • Powerful 2700w (3.6hp) motor
    • Electric-powered pressure washer
    • 2175psi (150 bar) maximum pressure
    • 540 litres/hour maximum water flow rate
    • 8 metre durable hose w/ bent pistol lance
    • Rugged brass-headed axial plunger pump
    • 15L diesel boiler capacity / 4.5L detergent
    • Ultra heavy-duty all-metal construction
    • 90°C variable temperature thermostat
    • Total Stop - power stops if not in use
    • Strong one-piece bodywork cover
    • Premium Italian construction
    • 2 year warranty


    Product Specification
    Attribute
    Value

    Brand

    SIP

    ECLASS Code

    21051601

    Flow Rate

    540L/h

    Height

    820mm

    Hose Length

    8m

    Length

    890mm

    Maximum Operating Pressure

    150bar

    Maximum Water Temperature

    90°C

    MFR Part No.

    8954

    Model Number

    Tempest PH540/150

    Power Rating

    2.7kW

    Power Type

    Diesel

    UNSPSC Code

    47121805

    Voltage

    240V ac

    Weight

    85kg

    Wheels

    Yes

    Width

    500mm