£2499.00
Ex VAT
£2998.80
Inc VAT
Product Details
Product Specification
The SIP PH720/100 hot hater pressure washer has a thermally-protected 4-pole motor, a heavy-duty brass-headed in-line triplex crankshaft pump, and low pressure detergent suction.
Features and Benefits:
• 230v (13amp) input supply
• Electric-powered pressure washer
• 3000w (4.0hp) 1400rpm 4-pole motor
• 1450psi (100 bar) maximum pressure
• 720 litres/hour maximum water flow rate
• 100°C boiler-fired hot water temperature
• 18L diesel boiler capacity / 3.5L detergent
• 10 metre hose w/ rugged bent pistol lance
• Ultra heavy-duty brass-head Triplex pump
• Built-in water softener and descaling tank
• Total Stop - power stops when not used
• 2 castors and 2 wheels for movement
• Durable integral ceramic pistons
• Premium Italian constructionhose length
Attribute | Value |
---|---|
Brand | SIP |
ECLASS Code | 21051601 |
Flow Rate | 720L/h |
Height | 850mm |
Hose Length | 10m |
Length | 950mm |
Maximum Operating Pressure | 100bar |
Maximum Water Temperature | 100°C |
MFR Part No. | 8958 |
Model Number | Tempest PH720/100 |
Power Rating | 3kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 120kg |
Wheels | Yes |
Width | 620mm |