SKU:
SIP2738962G
MPN:
08962
£2999.00
Ex VAT
£3598.80
Inc VAT
Product Details
Product Specification
The SIP PH660/120HDS hot steam pressure washer has a brass-headed in-line triplex crankshaft pump, and variable 85 - 140°C water temperature, and durable brushless induction motor.
Features and Benefits:
• 230v (13amp) input supply
• 2200w 4-pole brushless induction motor
• 1740psi (120 bar) variable max. pressure
• 660 litres/hr variable max. water flow rate
• 85°C to 140°C maximum water temperature
• Brass-headed, in-line Triplex crankshaft pump
• Heavy-duty metal lance with adjustable nozzle
• Front and rear bumpers for added durability
• Integral water softener and descaling tank
• 3.5 litres / low pressure detergent suction
• 10 metre heavy-duty hose included
• Fitted with anti-scale device
• Built-in pressure gauge
Attribute | Value |
---|---|
Brand | SIP |
ECLASS Code | 21051601 |
Flow Rate | 660L/h |
Height | 850mm |
Hose Length | 10m |
Length | 950mm |
Maximum Operating Pressure | 120bar |
Maximum Water Temperature | 140°C |
MFR Part No. | 8962 |
Model Number | Tempest PH660/120 |
Power Rating | 2.2kW |
Power Type | Diesel |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 110kg |
Wheels | Yes |
Width | 620mm |