£146.33
Ex VAT
£175.60
Inc VAT
Product Details
Product Specification
For all types of low frequency cleaning tasks.
Motor rated power: 1.4kW.
Water flow: 310 - 440ltr/hr.
Pump pressure (bar/mpa) max.: 110bar/mpa.
Max. inlet temp.: 40°C.
Hose length: 5m.
Cable length: 5m.
Dimensions (L x W x H): 246 x 269 x 635mm.
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
ECLASS Code | 21051601 |
Flow Rate | 440L/h |
Maximum Operating Pressure | 110bar |
Maximum Water Temperature | 40°C |
Model Number | 128470349 |
UNSPSC Code | 47121805 |
Weight | 6.6kg |