£301.02
Ex VAT
£361.22
Inc VAT
Product Details
Product Specification
Product Documents
The C 130.1-6 is a domestic pressure washer which offers good performance level, a high level of comfort, flexibility and user-friendliness. This is for all types of low to medium frequency cleaning tasks around the house.
C 130.1-6 is a powerful, compact and ergonomic pressure washer with good storage facilities for the standard accessories. The upright design ensures good ergonomics. Click & Clean concept makes it quick and easy to change accessories. The well-known bayonet coupling from Nilfisk ensures compatibility with a wide range of -accessories. The cleaner is as standard equipped with a reliable and robust induction motor for a long working life. It can be stored on a wall bracket or used directly from the wall mount as a stationary device.
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
EAN | 5703887113928 |
ECLASS Code | 21051601 |
Flow Rate | 440L/h |
Maximum Operating Pressure | 130bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 128470256 |
Model Number | C30.1-6 |
UNSPSC Code | 47121805 |
Weight | 15.8kg |