£178.33
Ex VAT
£214.00
Inc VAT
Product Details
Product Specification
This high-pressure washer offers great performance and durability with a long lasting induction motor. It easily handles larger and frequent cleaning tasks and ranges from the gentle cleaning of more soft or sensitive surfaces to blasting away ingrained dirt. The large handle, sturdy wheels and long hose all ensure the ease-of-use you want, when working for longer periods of time. To increase performance, this Nilfisk comes with Click&Clean connectivity for a range of optional accessories.
Features and Benefits
• 135 max pressure.
• Sturdy design with aluminum pump and long-life induction motor.
• Handles moderate to tough dirt on surfaces up to 30 m2/ hour.
• Automatic start/ stop system.
• Low noise.
• Trolley for high mobility.
• 6 or 8m high-pressure hose
• Hose reel for convenient storage of hose.
• Easy storage of gun, lance, nozzle and foam sprayer.
• Click&Clean connectivity for quick and easy change of nozzles.
• Foam sprayer (450 ml) included - Use any detergent you wish and detach from the lance at any time to avoid waste
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
EAN | 5703887131472 |
ECLASS Code | 21051601 |
Flow Rate | 440L/h |
Height | 885mmmm |
Length | 305mm |
Maximum Operating Pressure | 135bar |
Maximum Water Temperature | 40°C |
MFR Part No. | 128471171 |
Model Number | C135 1-I6 |
Power Rating | 1.7kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 15kg |
Width | 295mmmm |