£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
This domestic electric pressure washer comes complete with a powerful 2000W brushless induction motor.
Features and Benefits
• Reliable heavy duty Axial pump for added performance and service life
• Flow rate of 360 litres/hour with a 140 bar maximum pressure, which can quickly clear areas with ease
• Total stop feature automatically stops and starts the pressure washer, saving on power as well as wear and tear of the machine
• Fitted with a 6m hose and a lance with interchangeable nozzles, including a twist on high pressure head and turbo head and a clip-on foam and detergent assembly
• Built on two wheels with a handle for portability and convenience
Notes
• Not suitable for drawing water from a butt
Attribute | Value |
---|---|
Brand | SIP |
ECLASS Code | 21051601 |
Flow Rate | 360L/h |
Hose Length | 6m |
Maximum Operating Pressure | 140bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 8970 |
Model Number | CW2000 |
Power Rating | 2kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Wheels | Yes |