Bosch

GHP 5-13 Compact Pressure Washer 240 Vac, 2.3 kW, 140 bar, 522 L/h

SKU:

BCH2667407D

MPN:

0600910070

£549.00

Ex VAT

£658.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Features:


    • Versatile: self-intake function to pump water from buckets or storage tanks.


    • Compact and powerful.


    • Low-noise operation: autostop technology switches the motor and pump off automatically when the switch is released.


    • Cleaning extraction system: for greater comfort.


    • Easily accessible for quick maintenance.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bosch

    EAN

    3165140716772

    ECLASS Code

    21051601

    Flow Rate

    522L/h

    Height

    283mm

    Hose Length

    8m

    Length

    518mm

    Maximum Operating Pressure

    140bar

    Maximum Water Temperature

    50°C

    MFR Part No.

    600910070

    Model Number

    GHP 5-13

    Power Rating

    2.3kW

    Power Type

    Electric

    UNSPSC Code

    47121805

    Voltage

    240V ac

    Weight

    16.5kg

    Wheels

    No

    Width

    341mm