£437.00
Ex VAT
£524.40
Inc VAT
Product Details
Product Specification
Product Documents
• Easy to manoeuvre and store
• Metal telescopic handle and large rubber wheels
• Ready to use out of the box
• Practical storage options for accessories during ongoing work
• Versatile: Used both in horizontal and vertical positions
• This pressure washer can draw water from a pressureless water source
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140794503 |
ECLASS Code | 21051601 |
Flow Rate | 498L/h |
Height | 398mm |
Hose Length | 8m |
Length | 786mm |
Maximum Operating Pressure | 130bar |
Maximum Water Temperature | 50°C |
MFR Part No. | 600910470 |
Model Number | GHP 5-55 |
Power Rating | 2.2kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 19.4kg |
Wheels | Yes |
Width | 440mm |