SKU:
BCH2667407N
MPN:
0600910870
£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
Product Documents
Features:
• Full assembled and ready to use.
• Self-priming: Can draw water from external water source.
• Automatic motor and pump stop: Reduces the consumption of electricity and water.
• Compact: Easy maneuverability and storage due to metal telescopic handle and large rubber wheels. Suitable for use on rugged jobsites.
• Convenient: Ready to use out of the box. Practical storage options for lance and nozzles even during ongoing work.
• Versatile: Used both in horizontal and vertical positions.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140810289 |
ECLASS Code | 21051601 |
Flow Rate | 570L/h |
Maximum Operating Pressure | 185bar |
Maximum Water Temperature | 50°C |
MFR Part No. | 600910870 |
Model Number | GHP 5-75 |
Power Rating | 2.6kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 26.8kg |