£1849.17
Ex VAT
£2219.00
Inc VAT
Product Details
Product Specification
Product Documents
The HD 10/25-4 S is one of the most powerful high-pressure cleaners in its class. This 3 phase machine has a 4 pole, long-life water cooled motor, robust 3-piston axial pump with brass cylinder head and ceramic pistons perfect for tough continuous daily applications.
Ideal for daily cleaning of machinery,vehicles and buildings with its high water flow rate (1,000 litres/hour)
and pressure (250 bar).
Features:
Upright construction guarantees excellent manoeuvrability.
Large rubber wheels ensure excellent mobility even in difficult terrain.
Easy press trigger gun, 10m High-Pressure hose and touchless triple nozzle.
Automatic pressure controlled shutdown upon trigger release for low energy consumption.
Electric motor protection system with LED display.
Integral 6 litre detergent tank.
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278158266 |
ECLASS Code | 21051601 |
Flow Rate | 1000L/h |
Height | 1104mmmm |
Length | 574mm |
Maximum Operating Pressure | 250bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 1.286-903.0 |
Model Number | HD 10/25-4S |
Power Rating | 9.2kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Weight | 62kg |
Width | 543mmmm |