Karcher

HD 13/18-4 S+ Pressure Washer - 400 Volt

SKU:

KAR2733274Y

MPN:

1.286-932.0

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    The HD 13/18-4 S+ is one of the most powerful high-pressure cleaners in its class. This 3 phase machine has a 4 pole, long-life water cooled motor, robust 3-piston axial pump with brass cylinder head and ceramic pistons perfect for tough continuous daily applications. Ideal for daily cleaning of machinery,


    vehicles and buildings with its high water flow rate 650-1300 litres/hour)and pressure (30-180 bar).


    Features:
    Upright construction guarantees excellent manoeuvrability.
    Large rubber wheels ensure excellent mobility even
    in difficult conditions.
    Easy press trigger gun, 10m High-Pressure hose and
    touchless triple nozzle.
    Automatic pressure controlled shutdown upon trigger release
    for low energy consumption.
    Electric motor protection system with LED display.
    Integral 6 litre detergent tank.
    Comes complete with dirtblaster.


    Brand
    Karcher
    ean
    4054278164977
    Flow Rate
    1300L/h
    Maximum Operating Pressure
    198bar
    Maximum Water Temperature
    60°C
    MFR Part No.
    1.286-932.0
    Model Number
    12921000
    Weight
    62kg