£2379.00
Ex VAT
£2854.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278162959 |
ECLASS Code | 21051601 |
Flow Rate | 650-1700L/h |
Maximum Operating Pressure | 154bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 1.286-915.0 |
Model Number | 1.286-915.0 |
UNSPSC Code | 47121805 |
Weight | 72.2kg |