Karcher

HD 6/11-4 M+ Pressure Washer - 110 Volt

SKU:

KAR2733246W

MPN:

1.524-901.0

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    The HD 6/11-4 M Plus (110v) is an excellent addition to the cold water range of pressure washers.


    This compact versatile pressure cleaner comes complete with a robust 4-pole air-cooled electric motor, a 3 piston axial pump with stainless steel pistons and a brass cylinder head. The water flow rate and bar pressure can be varied with ease, as can the level of chemical making this unit suitable for many cleaning applications.


    Features include:
    A compact rugged 4 air cooled pole motor guarantees a long service life.
    The 3-piston axial pump with hardened stainless steel pistons guarantee optimum efficiency as well as a smooth quiet operation.
    Automatic switch off of the motor when the trigger gun is released.
    The 10 metre high pressure hose & corrosion free stainless steel 850mm spray lance delivers consistent high pressure.
    The easy-press trigger gun with soft grip inlay is ergonomically shaped to reduce operator fatigue.
    The robust height adjustable aluminium handle can suit all
    operators and all accessories can be stored on the unit close
    at hand.
    The triple nozzle provides optimum cleaning flexibility and
    effortless change over of cleaning jets.


    Brand
    Karcher
    ean
    4054278164908
    Flow Rate
    300-600L/h
    Height
    700mm
    Length
    400mm
    Maximum Operating Pressure
    140bar
    Maximum Water Temperature
    60°C
    MFR Part No.
    1.524-901.0
    Model Number
    HD 6/11-4M+ GB
    Power Rating
    2.9kW
    Power Type
    Electric
    Weight
    48kg
    Width
    455mm